Buy more than* S$200* and get FREE SHIPPING

  • No.750 Cloth Adhesive Tape

No.750 Cloth Adhesive Tape J5120

4.33 (9)
Item.#
02341656
Mfr.#
J5120
Package Qty.
1Roll
Ship pack of
1
13.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
6.3
Adhesive Force (N /18mm )
7.55
Adhesive Force (N/25mm)
9.5
Tape Thickness (mm)
0.33
Adhesive
Natural rubber
Tape Width (mm)
100
Color
Cardboard color
Description 2
Can write letters / stacked pasting OK / white starch
Rewinding Force (N/18mm)
5.59
Tensile Strength (N /18mm)
186.3
Tensile Strength (N/25mm)
178
Tape Length (m)
25
Base Material
Rayon staple MOS
Weight (g)
880
Purpose
Courier, parcel and packing. For reinforcing the corners of paper boxes etc. For all purpose repairs, tack welding and binding.
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2016-03-11 14:49:48
In the cloth tape, but is a little high, to easily cut fairly by hand, it has come in handy during the so strong to pull packing.
This review is about item#02341683.
Painting
5
From Japan
On 2016-02-16 15:24:17
Adhesive force is also high satisfaction for the price. We have to repeat.
This review is about item#02341683.
packing
4
From Japan
On 2015-09-15 10:03:28
You can use without any problems.
This review is about item#02341683.
For packing
5
From Japan
On 2014-06-05 15:51:15
It is well-organized in thickness and very easy to use.
This review is about item#02341665.
Packing heavy items
5
From Japan
On 2014-06-05 13:09:51
For heavy packing, this viscosity and strength is essential. The price setting is not cheap so far, but buy it as a bargain day collectively. I am thankful if it is a bit cheaper.
This review is about item#02341683.
For packing
3
From Japan
On 2013-07-10 13:08:00
When I wanted to purchase in the necessary quantity, I used it because it was cheaper than any net sales anyway.
This review is about item#02341692.
Used for packing cardboard boxes
5
From Japan
On 2013-04-18 09:03:06
It is difficult to peel off even in summer.
This review is about item#02341683.
Packaging
5
From Japan
On 2012-06-05 10:37:33
It is harder to peel off than GOOD from other manufacturer's items.
This review is about item#02341683.
Packing of goods
3
From Japan
On 2010-02-02 09:51:43
It is not used as it is always used
This review is about item#02341683.