Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • No.750 Cloth Adhesive Tape

No.750 Cloth Adhesive Tape J5090

4.33 (9)
Item.#
02341683
Mfr.#
J5090
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
6.3
Adhesive Force (N /18mm )
7.55
Adhesive Force (N/25mm)
9.5
Tape Thickness (mm)
0.33
Adhesive
Natural rubber type
Tape Width (mm)
50
Color
Cardboard color
Description 2
Can write letters / stacked pasting OK / white starch
Rewinding Force (N/18mm)
5.59
Tensile Strength (N /18mm)
186.3
Tensile Strength (N/25mm)
178
Tape Length (m)
25
Base Material
Rayon staple MOS
Weight (g)
450
Purpose
Courier, parcel and packing. For reinforcing the corners of paper boxes etc. For all purpose repairs, tack welding and binding., Courier, parcel and packing. For reinforcing the corners of paper boxes etc. For all purpose repairs, tack welding and binding.
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2016-03-11 14:49:48
Although it is a little expensive for cloth tape, it is easy to cut by hand, it is strong in tension, so it is handy when packing.
This review is about item#02341683.
Painting
5
From Japan
On 2016-02-16 15:24:17
I am satisfied with high adhesion to the price. I'm repeating.
This review is about item#02341683.
packing
4
From Japan
On 2015-09-15 10:03:28
I can use it without problems.
This review is about item#02341683.
For packing
5
From Japan
On 2014-06-05 15:51:15
It is well-organized in thickness and very easy to use.
This review is about item#02341665.
Packing heavy items
5
From Japan
On 2014-06-05 13:09:51
For heavy packing, this viscosity and strength is essential. The price setting is not cheap so far, but buy it as a bargain day collectively. I am thankful if it is a bit cheaper.
This review is about item#02341683.
For packing
3
From Japan
On 2013-07-10 13:08:00
When I wanted to purchase in the necessary quantity, I used it because it was cheaper than any net sales anyway.
This review is about item#02341692.
Used for packing cardboard boxes
5
From Japan
On 2013-04-18 09:03:06
It is difficult to peel off even in summer.
This review is about item#02341683.
Packaging
5
From Japan
On 2012-06-05 10:37:33
It is harder to peel off than GOOD from other manufacturer's items.
This review is about item#02341683.
Packing of goods
3
From Japan
On 2010-02-02 09:51:43
It is not used as it is always used
This review is about item#02341683.