Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460
  • Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460
  • Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460

Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460 5460-10

5.00 (1)
Item.#
02341866
Mfr.#
5460-10
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Prevents adhesion and tacking of paper, plastic, wood and metal. For fixing description plates, nameplates etc. Adhesive for wallpaper and veneer. Adhesives for metal , wood , book binding , photography etc.
Adhesive Power (N/10mm)
4.11
Adhesive
Synthetic resin
Base Material
Non-woven fabric
TRUSCO Part Number
351-8949
Tape Thickness (mm)
0.12
Holding Power (mm)
0.1
Tape Length (m)
20
Tape Width (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste the nameplate of the terminal block
5
From Japan
On 2017-01-05 14:32:02
It is not too strong, the adhesion is just right. I am satisfied with the price.
This review is about item#2341866.