Buy more than* S$200* and get FREE SHIPPING

  • Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460
  • Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460
  • Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460

Surion Paper Double-Sided Pressure Sensitive Adhesive Tape 5460 5460-15

5.00 (1)
Item.#
02341875
Mfr.#
5460-15
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Prevents adhesion and tacking of paper, plastic, wood and metal. For fixing description plates, nameplates etc. Adhesive for wallpaper and veneer. Adhesives for metal , wood , book binding , photography etc.
Tape Width (mm)
15
Type
Paper
Holding Power (mm)
0.1
Tape Length (m)
20
Tape Thickness (mm)
0.12
TRUSCO Part Number
351-8957
Adhesive Power (N/10mm)
4.11
Adhesive
Synthetic resin
Base Material
Non-woven fabric