Buy more than* S$200* and get FREE SHIPPING

  • Slion Waterproof Double-sided Adhesive Tape 5931

Slion Waterproof Double-sided Adhesive Tape 5931 5931-50

4.12 (8)
Item.#
02341893
Mfr.#
5931-50
Package Qty.
1Roll
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Various types of waterproofing and exterior wall coverings provisional stop waterproof, for sheet metal working.
Tape Thickness (mm)
1
Base Material
Polyethylene tape
Type
For water proofing
Adhesive
Butyl rubber type adhesive
Adhesive Power (N/10mm)
9.8
Tape Length (m)
15
Tape Width (mm)
50
TRUSCO Part Number
351-9015
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Fixed outdoor flooring
5
From Japan
On 2017-12-12 10:53:06
Used for attaching concrete floor and PP curing plate of outdoor loading station About two years passed, but good
This review is about item#2341893.
Plastic board pasting
1
From Japan
On 2017-08-10 18:30:28
The glue looked strong, but the rubber we were binding was too soft, sticky and the hand became dirty. Also, when used in a place exposed to direct sunlight, the rubber is softened and the position shifts, the black adhesive type remains after the deviation, it is dirty. Perhaps the purpose of use is different. . . .
This review is about item#36060053.
Paste outdoor display board
3
From Japan
On 2017-07-31 14:36:16
Although I tried cutting with an ordinary scissors, I can not cut it properly, but I do not have any problem as I am not asking for accuracy of cutting
This review is about item#36060053.
Confirm compatibility with other material
5
From Japan
On 2017-05-27 19:07:03
Confirmation of the compatibility of the material to be used with the cleaner is necessary. I want you to specify clearly where you can check it
This review is about item#2341893.
Used for strong adhesion of uneven surface
4
From Japan
On 2016-11-30 08:48:15
I tried to purchase a type with strong adhesion which is adhered also to uneven surfaces and has a thick wall. Since the amount used was small, we have achieved our goals for the first time.
This review is about item#02341893.
Simple holding on non-smooth surfaces such as concrete rough skin.
5
From Japan
On 2015-09-22 20:51:55
It is super strong. Perhaps, I think that adhesive residue can not be avoided, so let's use it at will.
This review is about item#36060053.
Posting
5
From Japan
On 2014-06-19 16:35:17
I am satisfied because the adhesive strength is very strong and the length is also there.
This review is about item#36060053.
Use of waterproof part of sheet metal work
5
From Japan
On 2013-11-04 20:58:24
Although I used the same stuff from the front, the price is around several tens of yen, but cheaper It is convenient to come sooner than anything else.
This review is about item#36060053.