Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sulion Aluminum Glass Cloth Tape 9810

Sulion Aluminum Glass Cloth Tape 9810 9810-75

4.62 (8)
Item.#
02341945
Mfr.#
9810-75
Package Qty.
1Roll
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For duct seal and heat insulation joints
Tape Length (m)
20
Tape Thickness (mm)
0.20
Tape Width (mm)
75
TRUSCO Part Number
351-9325
Release Paper
Available
Name
ALGC tape
Adhesive Power (N/10mm)
4.7
Adhesive
Synthetic resin
Base Material
Aluminum foil, glass cloth
Operating Temperature Range (deg C)
-30 - 150
Gloss
Available
Tensile Strength (N/10mm)
203.8
Base Material Thickness (mm)
0.15
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Insulation repair
5
From Japan
On 2017-10-22 07:25:30
It is convenient for repairing insulation and heat retention. It is fine even if the price is cheaper a little more.
This review is about item#02341936.
Body reinforcement for radio control
5
From Japan
On 2016-08-07 17:48:30
Compared to the thing that is released from radio control makers, I am using very satisfied with the winding amount and the price very value!
This review is about item#02341936.
Connection of duct · Refrigerant piping thermal insulation joint
5
From Japan
On 2016-03-09 12:18:15
Because it is a little broad, it can be used efficiently. It is very easy to use due to short work time and good finish.
This review is about item#02341927.
Highly durable aluminum tape
5
From Japan
On 2014-02-16 00:45:07
Because glass fiber is sandwiched in a cross shape, it is a very durable aluminum tape. The operating temperature range is as high as -30 to 150 ° C and can also be used for the engine room of a car. In terms of workability, if you are trying to peel off with ordinary aluminum tape it will tear off, but this tape can be peeled cleanly with high strength.
This review is about item#02341936.
Radio-controlled body repair
5
From Japan
On 2013-05-04 13:05:06
When purchasing aluminum tape for radio control, it will be multiplied by about 4 times in terms of the same length. For that reason, Monotalau's tape is recommended as it can be boldly used. However, because quality and quality are the same for radio control, it is very satisfying to purchase.
This review is about item#02341936.
It is used for fixing glass wool and rock wool in a kitchen duct of a restaurant.
4
From Japan
On 2010-10-14 01:05:22
It is too bad that adhesion is very good at the beginning, but it will be contacted at 40 ℃ or higher. I think that there is more adhesion than aluminum tape unless it is related to temperature.
This review is about item#02341927.
As a protective tape for refrigerant pipe
3
From Japan
On 2009-05-23 14:26:23
Although the workability to the curved surface is good, it is difficult to peel off compared to aluminum tape of Nitomuzu.
This review is about item#02341927.
Connection of air conditioning equipment etc. and duct
5
From Japan
On 2008-01-22 20:53:24
Although it is necessary to use a cutter knife to cut the tape, since the strength of the tape is very high and the adhesive strength is also quite strong, it can be firmly fixed,
This review is about item#02341936.