Buy more than* S$200* and get FREE SHIPPING

  • Super Powerful Non-Slip Tape

Super Powerful Non-Slip Tape A24N--004G-100X3

5.00 (1)
Item.#
02341963
Mfr.#
A24N--004G-100X3
Package Qty.
1Roll
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm)
400
Tape Thickness (mm)
1.3
Tape Length (m)
3
Adhesive Force (N/25mm)
10
Weight (g)
600
TRUSCO Part Number
124-3764
Adhesive
Acrylic
Abrasive Grain
Aluminum oxide
Base Material
Resin work cloth
Tape Width (mm)
100
Color
Gray
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Non-slip on ice
5
From Japan
On 2014-10-23 00:12:23
The degree of slip prevention is exactly good and I want to use it again.
This review is about item#37060895.