Buy more than* S$200* and get FREE SHIPPING

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-200 DDuct

Item.#
02342855
Mfr.#
SJFD-200 DDuct
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Length (m)
5
Weight (kg)
4.1
Caution
G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct., G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct.
Duct Diameter (phi mm)
200
Compatible
SJF-11SJF-22SJF-22E