Buy more than* S$200* and get FREE SHIPPING

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-200 GDuct

Item.#
02342873
Mfr.#
SJFD-200 GDuct
Package Qty.
1PC
Ship pack of
1
639.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Length (m)
5
Duct Diameter (phi mm)
200
Caution
G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct., G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct.
Compatible
SJF-11SJF-22SJF-22E
Weight (kg)
4.2