Buy more than* S$200* and get FREE SHIPPING

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-200 SDuct

Item.#
02342882
Mfr.#
SJFD-200 SDuct
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Length (m)
5
Duct Diameter (phi mm)
200
Compatible
SJF-11SJF-22SJF-22E
TRUSCO Part Number
119-9056
Weight (kg)
4.1
Caution
G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct.