Buy more than* S$200* and get FREE SHIPPING

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-230 SDuct

Item.#
02342891
Mfr.#
SJFD-230 SDuct
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
TRUSCO Part Number
119-9064
Weight (kg)
4.3
Caution
G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct., G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct.
Type
S duct (standard type duct)
Duct Diameter (phi mm)
230
Compatible
SJF-200 class