Buy more than* S$200* and get FREE SHIPPING

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-280 SDuct

Item.#
02342907
Mfr.#
SJFD-280 SDuct
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
Type
S duct (standard type duct)
Duct Diameter (phi mm)
280
Caution
G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct., G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct.
Compatible
SJF-250 class
TRUSCO Part Number
119-9072
Weight (kg)
5.2