Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-320 DDuct

Item.#
02342916
Mfr.#
SJFD-320 DDuct
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (m)
5
Weight (kg)
5.8
Caution
G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct.
Duct Diameter (phi mm)
320
Compatible
SJF-300 class