Buy more than* S$200* and get FREE SHIPPING

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-320 SDuct

Item.#
02342943
Mfr.#
SJFD-320 SDuct
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
Description
Standard duct
TRUSCO Part Number
119-9081
Weight (kg)
5.6
Compatible
SJF-300 class
Type
S duct (duct standard type)
Duct Diameter (phi mm)
320