Buy more than* S$200* and get FREE SHIPPING

  • SUIDEN Jet Fan Flexible Duct

SUIDEN Jet Fan Flexible Duct SJFD-420 SDuct

Item.#
02342952
Mfr.#
SJFD-420 SDuct
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
Compatible
SJF-408SJF-408A
TRUSCO Part Number
119-9099
Caution
G duct is a nonflammable glass cloth material, but please note hole will open when spark strikes directly to the duct.
Weight (kg)
6.8
Specification
Jet fan standard type S duct
Duct Diameter (phi mm)
420