Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan

Pressure Ventilation Wall Fan SCF-25DA1

4.80 (5)
Item.#
02343266
Mfr.#
SCF-25DA1
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Power (V)
Single phase 100
Output (W)
30
Speed Control Method
1 speed type
Noise Level (dB(A))(50/60Hz)
44/46.5(Vent 1.5 m point)
Maximum Air Volume (m3/min)
18/21
Outside Dimension (Vetical x Depth D) (mm)
350x232
Blade Diameter (cm)
25
Number of Poles
4
Weight (kg)
6
Caution
Self-assembly
Mounting Pitch (mm)
300
Power Consumption (W) (50/60 Hz)
70/70
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used in temperature management of oven use room
5
From Japan
On 2017-09-13 14:53:40
I received it shortly after ordering. Until the day we can discount somehow because unit price is high I waited or consulted with the superior, but I chose who can receive it as soon as possible. After mounting it is strongly rotating and I realize that the room temperature went down.
This review is about item#2343345.
I installed it in the ventilation of woodworking processing.
4
From Japan
On 2017-07-14 21:42:11
The sound was also quiet and easy to install. I wanted the net cover to be a set as well.
This review is about item#2343266.
Suction of extra paint in the spray painting process
5
From Japan
On 2015-04-20 19:18:28
There is a powerful ventilation ability for size, and it is satisfactory in terms of performance. I am happy that it's a bit cheaper but I think that it is cheap enough for capacity.
This review is about item#02343266.
Kitchen of restaurant
5
From Japan
On 2015-03-09 14:23:34
The sound is quiet and can be used for a long time. I have bought how many items so far, I am using it steadily.
This review is about item#02343327.
Renovation
5
From Japan
On 2014-11-08 17:28:14
It is quiet.
This review is about item#02343327.