Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan

Pressure Ventilation Wall Fan SCF-30DB1

5.00 (3)
Item.#
02343284
Mfr.#
SCF-30DB1
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Blade Diameter (cm)
30
Number of Poles
4
Weight (kg)
8.5
Caution
Self-assembly
Mounting Pitch (mm)
370
Power Consumption (W) (50/60 Hz)
85/85
Outside Dimension (Vetical x Depth D) (mm)
418x218
Power (V)
Single phase 100
Output (W)
60
Speed Control Method
1 speed type
Noise Level (dB(A))(50/60Hz)
46/48.5(Vent 1.5 m point)
Maximum Air Capacity (m3/min)
25/28
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sucked out of the extra paint spray painting process
5
From Japan
On 2015-04-20 19:18:28
There is a powerful ventilation capacity for its size, is satisfied with the terms of performance. I'm glad that's a little more low-cost, but I think that it is sufficiently cheap in spite of the ability.
This review is about item#02343266.
Restaurant kitchen
5
From Japan
On 2015-03-09 14:23:34
The sound is what can be used long and quiet. What pieces are bought up to now, we use much more smoothly.
This review is about item#02343327.
Renovation
5
From Japan
On 2014-11-08 17:28:14
It is quiet.
This review is about item#02343327.