Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan

Pressure Ventilation Wall Fan SCF-40DD1-T

4.50 (2)
Item.#
02343336
Mfr.#
SCF-40DD1-T
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Speed Control Method
3-speed formulas (strong, medium-weak)
Mounting Pitch (mm)
470
Power Consumption (W) (50/60 Hz)
160/210
Blade Diameter (cm)
40
Caution
Self-assembly
TRUSCO Part Number
460-2501
Caution
Self-assembly
Number of Poles
4
Noise Level (dB(A))(50/60Hz)
53.5 / 56.5 (1.5m outlet point)
Maximum Air Volume (m3/min)
49/55
Outside Dimension (Vetical x Depth D) (mm)
520x245
Power (V)
Single-phase 100
Output (W)
150
Weight (kg)
10.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vegetable nursery house for ventilation
5
From Japan
On 2017-03-31 17:53:23
It is very quiet, vibration free and comfortable to use. The selection of accessories was also introduced on the net, and the point which was substantial was the point of selection of shops.
This review is about item#2343275.
For exhausting an acidic factory
4
From Japan
On 2014-08-05 14:26:14
Since the fan corrodes first with acid, I want you to sell it as a replacement part. Even if it is somewhat expensive, it is good to have stainless steel feathers as well.
This review is about item#02343372.