Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan

Pressure Ventilation Wall Fan SCF-40DD3

4.80 (5)
Item.#
02343345
Mfr.#
SCF-40DD3
Package Qty.
1PC
Ship pack of
1
579.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Output (W)
200
Speed Control Method
1 speed type
Noise Level (dB(A))(50/60Hz)
59.5/64(Vent 1.5 m point)
Maximum Air Volume (m3/min)
61/72
Outside Dimension (Vetical x Depth D) (mm)
520x247
Power (V)
Three-phase 200
Number of Poles
4
Weight (kg)
10
Caution
Self-assembly
Mounting Pitch (mm)
470
Power Consumption (W) (50/60 Hz)
180/260
Blade Diameter (cm)
40
Others
Power plug is not attached. Please use a matching plug into a power outlet that is installed in the place of use.
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used in temperature management of oven use room
5
From Japan
On 2017-09-13 14:53:40
I received it shortly after ordering. Until the day we can discount somehow because unit price is high I waited or consulted with the superior, but I chose who can receive it as soon as possible. After mounting it is strongly rotating and I realize that the room temperature went down.
This review is about item#2343345.
I installed it in the ventilation of woodworking processing.
4
From Japan
On 2017-07-14 21:42:11
The sound was also quiet and easy to install. I wanted the net cover to be a set as well.
This review is about item#2343266.
Suction of extra paint in the spray painting process
5
From Japan
On 2015-04-20 19:18:28
There is a powerful ventilation ability for size, and it is satisfactory in terms of performance. I am happy that it's a bit cheaper but I think that it is cheap enough for capacity.
This review is about item#02343266.
Kitchen of restaurant
5
From Japan
On 2015-03-09 14:23:34
The sound is quiet and can be used for a long time. I have bought how many items so far, I am using it steadily.
This review is about item#02343327.
Renovation
5
From Japan
On 2014-11-08 17:28:14
It is quiet.
This review is about item#02343327.