Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan
  • Pressure Ventilation Wall Fan

Pressure Ventilation Wall Fan SCF-50DE1-T

4.50 (2)
Item.#
02343372
Mfr.#
SCF-50DE1-T
Package Qty.
1PC
Ship pack of
1
749.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Noise Level (dB(A))(50/60Hz)
56 / 60.5 (1.5m outlet point)
Maximum Air Volume (m3/min)
88/101
Outside Dimension (Vetical x Depth D) (mm)
658x274
Power (V)
Single-phase 100
Output (W)
250
Weight (kg)
14.5
Speed Control Method
3-speed formulas (strong, medium-weak)
Number of Poles
4
Mounting Pitch (mm)
610
Power Consumption (W) (50/60 Hz)
280/390
Blade Diameter (cm)
50
Caution
Self-assembly
TRUSCO Part Number
460-2536
Caution
Self-assembly
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Vegetable nursery house for ventilation
5
From Japan
On 2017-03-31 17:53:23
It is very quiet, vibration free and comfortable to use. The selection of accessories was also introduced on the net, and the point which was substantial was the point of selection of shops.
This review is about item#2343275.
For exhausting an acidic factory
4
From Japan
On 2014-08-05 14:26:14
Since the fan corrodes first with acid, I want you to sell it as a replacement part. Even if it is somewhat expensive, it is good to have stainless steel feathers as well.
This review is about item#02343372.