Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan Rain Wind Shutter

Pressure Ventilation Wall Fan Rain Wind Shutter SCFS-25

5.00 (2)
Item.#
02343451
Mfr.#
SCFS-25
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
300
Dimension H (mm)
157
Number of Blades n
2
Dimension G(mm)
280
Operating Model (Nominal Wings Diameter)(cm)
25
Dimensions A (mm)
345
Caution
Self-assembly
Dimension m (mm)
4
Mounting Frame (Inside Horizontal x Vetical) (mm)
300x280
Dimensions B (mm)
305
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For vegetable nursery house ventilation
5
From Japan
On 2017-03-31 17:57:50
It operates smoothly and quietly in conjunction with the operation of the fan, and closes it properly when stopped. The selection of accessories was also introduced on the net, and the point which was substantial was the point of selection of shops.
This review is about item#2343451.
Conventional installation change
5
From Japan
On 2015-06-14 10:26:37
It was easy to install and it took in a short time.
This review is about item#02343494.