Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan Rain Wind Shutter
  • Pressure Ventilation Wall Fan Rain Wind Shutter
  • Pressure Ventilation Wall Fan Rain Wind Shutter

Pressure Ventilation Wall Fan Rain Wind Shutter SCFS-30

5.00 (1)
Item.#
02343467
Mfr.#
SCFS-30
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Number of Blades n
3
Dimension G(mm)
350
Operating Model (Nominal Wings Diameter)(cm)
30
Dimension F (mm)
370
Dimension H (mm)
147
Dimension m (mm)
4
Mounting Frame (Inside Horizontal x Vetical) (mm)
370x350
Dimensions B (mm)
374
Dimensions A (mm)
414
Caution
Self-assembly
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of conventional mounting portion
5
From Japan
On 2015-06-14 10:26:37
Attachment was attached in a short period of time is easy.
This review is about item#02343494.