Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan Rain Wind Shutter
  • Pressure Ventilation Wall Fan Rain Wind Shutter
  • Pressure Ventilation Wall Fan Rain Wind Shutter

Pressure Ventilation Wall Fan Rain Wind Shutter SCFS-35

5.00 (2)
Item.#
02343476
Mfr.#
SCFS-35
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Number of Blades n
3
Dimension G(mm)
395
Operating Model (Nominal Wings Diameter)(cm)
35
Dimension F (mm)
415
Dimension H (mm)
152
Dimension m (mm)
4
Mounting Frame (Inside Horizontal x Vetical) (mm)
415x395
Dimensions B (mm)
420
Dimensions A (mm)
460
Caution
Self-assembly
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For vegetable nursery house ventilation
5
From Japan
On 2017-03-31 17:57:50
It operates smoothly and quietly in conjunction with the operation of the fan, and closes it properly when stopped. The selection of accessories was also introduced on the net, and the point which was substantial was the point of selection of shops.
This review is about item#2343451.
Conventional installation change
5
From Japan
On 2015-06-14 10:26:37
It was easy to install and it took in a short time.
This review is about item#02343494.