Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pressure Ventilation Wall Fan Rain Wind Shutter

Pressure Ventilation Wall Fan Rain Wind Shutter SCFS-75

5.00 (2)
Item.#
02343512
Mfr.#
SCFS-75
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Mounting Frame (Inside Horizontal x Vetical) (mm)
770x755
Number of Blades
6
Operating Model (Nominal Wings Diameter)(cm)
75
Weight (kg)
10.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For ventilation of vegetable seedling House
5
From Japan
On 2017-03-31 17:57:50
In conjunction with the operation of the fan, it operates quietly smoothly, and accurately closed at the time of stop. Assortment of accessories have also been introduced on the net, a point that has been enhanced is now to the point of the shop selection.
This review is about item#2343451.
Replacement of conventional mounting portion
5
From Japan
On 2015-06-14 10:26:37
Attachment was attached in a short period of time is easy.
This review is about item#02343494.