Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Free borax C

Free borax C C270-000U-SP

4.33 (3)
Item.#
02345454
Mfr.#
C270-000U-SP
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (backs)
PP
Trim Width (mm)
320
Length (mm)
Trim: about 40
Material (handle)
Steel pipe
Material (Trim)
PP, PET (100% RECYCLED PET), WITH HORSE HAIR WITH ELECTRICITY REMOVING MATERIALS
TRUSCO Part Number
214-8757
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For cleaning
5
From Japan
On 2015-10-01 09:01:04
I purchase it every time. Goods do not change, usability is good.
This review is about item#02345454.
Floor cleaning
3
From Japan
On 2014-03-10 17:47:48
Because there is a change of hair ends, convenient
This review is about item#02345454.
Sweeping up the factory floor
5
From Japan
On 2012-10-25 14:11:58
It is easy to use. Cost reduction has been achieved because we can exchange easily. I will continue to repeat.
This review is about item#02345454.