Buy more than* S$200* and get FREE SHIPPING

  • Mop Substitution Thread
  • Mop Substitution Thread
  • Mop Substitution Thread

Mop Substitution Thread C334-008X-MB

4.10 (10)
Item.#
02345682
Mfr.#
C334-008X-MB
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Body
C274-008U-MB, C10-008U-MB
Size
#8
Width (mm)
About 370
Material
Late fiber
TRUSCO Part Number
000-8729
Weight (g)
About 200
Dimension (mm)
About 370x240
Length (mm)
About 240
Type
#8
Dimensions (mm)
About 180x240
Customer Reviews
5 star 4
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
P wiping tile floor · Cleaning cloth cleaning
3
From Japan
On 2017-11-10 14:54:19
Thought thread is thinner. Water absorption may be good correspondingly. Though it is easy to get tangled only by a small amount. From the image, the yarn is also shown a little longer but it is a very normal length. It washes, dried, entwined and shrinking, the length became normal.
This review is about item#35740171.
It is useful for painting work.
4
From Japan
On 2017-08-31 15:15:25
Although I bought other company's products, it is relatively strong, but it seems that the dirt falls a bit poor.
This review is about item#35740171.
Floor cleaning inside the building
5
From Japan
On 2017-08-18 16:12:03
I am using it with a mop handle of the Yamazaki industry. Even with alternative threads of the same size there are subtle sense of incongruity if the manufacturer is different. Recently product of cotton is reduced, valuable product.
This review is about item#35740171.
Wiping the floor
4
From Japan
On 2017-05-20 16:28:46
In the vicinity, there are no places to go home, at the home center there was only Perlan - Pelan 's, and it came here. It is a repeat.
This review is about item#35740144.
Used during cleaning work of factory and office floor
4
From Japan
On 2017-05-16 16:22:56
Both water absorption and squeezing are good. Since it is used frequently, I am thankful if the price is low.
This review is about item#35740144.
For cleaning
3
From Japan
On 2016-10-29 14:35:04
It tends to get tangled when attached to the handle part. I think long hair is good.
This review is about item#35740162.
Floor wiping
5
From Japan
On 2015-02-11 21:22:43
At first glance I felt poor volume feeling, but when I actually used it in water it was very easy to use with a moderate volume. I have purchased repeat.
This review is about item#35740171.
Floor wiping
5
From Japan
On 2014-09-11 18:13:25
Though the price is low, things are solid. We are using it for handy.
This review is about item#35740153.
Kitchen floor cleaning
5
From Japan
On 2014-08-21 15:13:14
There are number of threads, volume, dirt falls well, price is reasonable and satisfied.
This review is about item#35740153.
clean up
3
From Japan
On 2013-06-13 13:19:39
There is no problem in particular
This review is about item#35740153.