Buy more than* S$200* and get FREE SHIPPING

  • Hand Mop for PC

Hand Mop for PC C149-000U-MB

4.50 (4)
Item.#
02345691
Mfr.#
C149-000U-MB
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (thread)
100% cotton
Weight (g)
About 200 (thread: about 100)
Type
Main body
Material (handle)
P.P(40% recycled P.P)
Overall Length (mm)
About 320
TRUSCO Part Number
000-9091
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Dust removal
4
From Japan
On 2015-11-02 17:03:16
I am still using it. Why do not you sell a reproduction spray as a set? If you start selling at a nearby home center, you will definitely get it there.
This review is about item#02345691.
Box dust removal during cardboard box assembly
4
From Japan
On 2015-09-08 15:13:27
Even without keeping it for a long time, the dust pile up, Before assembling, just a light sweep, the hands and the box are dirty and finished.
This review is about item#02345691.
Piano · counter · table · desk
5
From Japan
On 2013-11-19 14:09:21
Before playing the piano everyday, I definitely use this to practice. You can also take dust with the whole piano, you can work smoothly. We clean up the top and bottom of the copying machine with this, so we use the vacuum cleaner.
This review is about item#02345691.
Cleaning the inside of the store
5
From Japan
On 2013-10-14 13:29:23
Level that can be used as a chemical mop. I stopped renting a vendor and tried using a mop purchased at a home center etc, but it was no good at all. If this mop, there is no problem.
This review is about item#02345691.