Buy more than* S$200* and get FREE SHIPPING

  • Pro Tech Glass Squeegee, Spare
  • Pro Tech Glass Squeegee, Spare
  • Pro Tech Glass Squeegee, Spare

Pro Tech Glass Squeegee, Spare C75-1-045X-SP

5.00 (5)
Item.#
02345865
Mfr.#
C75-1-045X-SP
Package Qty.
1PC
Ship pack of
1
6.34 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Type
Spare
Material
Syntheticrubber
TRUSCO Part Number
000-2267
Width (mm)
450
Compatible Body
(Brass grip, SUS grip) Common spare
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Removing water drops during cooking or after bath
5
From Japan
On 2016-10-19 23:33:40
Once rubber gets harder, I will use it because I can replace it. Used on a cooktop after frying fried. Dirty with floating mist and throw breadcrumbs and egg juice into sink with squeegee. Both wet and dry. If you drop the water drops of the wall in the bath rise, it will dry as soon as possible. In any case, you can minimize the use of cloths and towels.
This review is about item#2345804.
Glass surface cleaning
5
From Japan
On 2016-05-19 17:03:55
By changing the spare, there is no spill of wiping, you can get dust neatly.
This review is about item#02345822.
Window cleaning
5
From Japan
On 2015-10-19 16:18:50
You can clean the windows wipe clean. It is pleasant all the time after wiping off.
This review is about item#02345822.
Spring window cleaning wiping
5
From Japan
On 2014-06-02 08:14:39
After all, when squeegee rubber is exchanged regularly, the rubber is soft and the wiping is beautiful. I would like to exchange regularly as it is an inexpensive one.
This review is about item#02345804.
clean up
5
From Japan
On 2013-09-01 22:11:24
high. Tax included 420 yen even if you buy it at a suitable cleaning goods store!
This review is about item#02345847.