Buy more than* S$200* and get FREE SHIPPING

  • Extendable Pole

Extendable Pole C75-6-200X-MB

5.00 (1)
Item.#
02345917
Mfr.#
C75-6-200X-MB
Package Qty.
1PC
Ship pack of
1
67.01 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
Cannot be mounted on condole glass squeegee large, medium, nor small.
Shrinkage Length (m)
1.22
Weight (g)
About550
Material
Paul: Aluminum anodized Joint: nylon Grip: Synthetic rubber
Specification
2-step elastic
Overall Length (m)
2
TRUSCO Part Number
000-2275
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cleaning the manufacturing site.
5
From Japan
On 2017-07-05 15:47:10
We added Protek Glass Squeeze that we purchased together, making it easier to clean high windows.
This review is about item#2345935.