Buy more than* S$200* and get FREE SHIPPING

  • Extendable Pole

Extendable Pole C75-6-250X-MB

5.00 (1)
Item.#
02345926
Mfr.#
C75-6-250X-MB
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be mounted on condole glass squeegee large, medium, nor small.
Weight (g)
About650
Shrinkage Length (m)
1.47
Material
Paul: Aluminum anodized Joint: nylon Grip: Synthetic rubber
Specification
2-step elastic
TRUSCO Part Number
000-2283
Overall Length (m)
2.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for cleaning the manufacturing site.
5
From Japan
On 2017-07-05 15:47:10
We added Protek Glass Squeeze that we purchased together, making it easier to clean high windows.
This review is about item#2345935.