Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Extendable Pole

Extendable Pole C75-6-300X-MB

Item.#
02345935
Mfr.#
C75-6-300X-MB
Package Qty.
1PC
Ship pack of
1
89.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be mounted on condole glass squeegee large, medium, nor small.
Shrinkage Length (m)
1.72
Weight (g)
About750
Material
Paul: Aluminum anodized
joint: nylon
Grip: Synthetic rubber
Specification
2-step elastic
Overall Length (m)
3
TRUSCO Part Number
000-2291