Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Condor Dedicated Dust Cart Bag Large

Condor Dedicated Dust Cart Bag Large CA396-00LX-SP

4.00 (1)
Item.#
02346111
Mfr.#
CA396-00LX-SP
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
570x680x620
Color
Green
TRUSCO Part Number
000-7030
Capacity (L)
About 210
Material
Nylon (waterproof)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a garbage can of press / warehouse
4
From Japan
On 2011-10-05 09:44:36
It is very convenient because it is durable at low price
This review is about item#02346111.