Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sponge

Sponge -

5.00 (2)
Item.#
02346197
Mfr.#
-
Package Qty.
1Box(5PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
Brown
Material
Nylon, polyester
Dimension (mm)
115x250
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am running a house cleaning business, but it is a substitute pad for this product block, but I always try it by hand in half. I use it for parts that can not be scratched such as bathrooms, kitchens and joinery.
5
From Japan
On 2017-11-16 21:52:11
I have used it for 30 years, but it is a must-have item for our house cleaning
This review is about item#37455311.
I am using it for washing the stainless steel part dirt.
5
From Japan
On 2014-11-27 13:21:00
The size is good as it can be washed without damaging the stainless steel material.
This review is about item#37455311.