Buy more than* S$200* and get FREE SHIPPING

  • Scotch Bright Ace Sponge
  • Scotch Bright Ace Sponge
  • Scotch Bright Ace Sponge
  • Scotch Bright Ace Sponge

Scotch Bright Ace Sponge -

4.78 (9)
Item.#
02346215
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green / Yellow
Size
S
TRUSCO Part Number
000-1562
Dimension (mm)
75x115
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Work maintenance
5
From Japan
On 2016-07-08 10:07:20
It is a little high price, but product is of good.
This review is about item#02346215.
washing up
5
From Japan
On 2016-06-14 15:15:12
It does not sag even after two months. This time is the emergence in the bathroom only. Sponge bill plummeted of year, it is happy scream.
This review is about item#02346206.
washing up
5
From Japan
On 2015-12-04 14:52:25
Reduced even less, worn even less.
This review is about item#02346215.
cleaning
5
From Japan
On 2015-10-04 06:14:30
I use for outdoor cleaning. Ordinary sponge is hard to fall even with a detergent and chemicals, but it is useful to fell like scraped off if this.
This review is about item#02346215.
washing up
5
From Japan
On 2014-10-16 14:21:19
Others will soon deteriorate, but this product does not need to be changed frequently.
This review is about item#02346215.
Lightly scorched pot of pot, used for astringent of aging etc. such as tableware
5
From Japan
On 2013-10-18 11:22:24
It will be 100% effective according to the purpose of use of each of the back and table.
This review is about item#02346215.
Washing
5
From Japan
On 2013-09-23 12:25:20
It can be used for a long time without hesitation. It is a good product.
This review is about item#02346215.
washing up
3
From Japan
On 2012-10-28 13:30:51
I use it for dishwashing, but I think that I can have firm firmness.
This review is about item#02346206.
Washing the parts Washing parts
5
From Japan
On 2012-04-12 19:10:24
It has a waist and is easy to use. It is not quite enough
This review is about item#02346206.