Buy more than* S$200* and get FREE SHIPPING

  • Scotch Brite Light Cleaning Scrubbing Brush L

Scotch Brite Light Cleaning Scrubbing Brush L LCL-L

5.00 (1)
Item.#
02346242
Mfr.#
LCL-L
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Pink / White
Purpose
Cleaning of eating utensil and kitchen equipment
Dimension (mm)
83x140
Material
Polyester non-woven fabric (no abrasive particles) / antimicrobial urethane sponge
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dishwashing for business use
5
From Japan
On 2014-05-15 17:38:41
Working efficiency is very good as it does not hurt dishes and it is slightly larger
This review is about item#02346242.