Buy more than* S$200* and get FREE SHIPPING

  • No Mud Mat Standard, Cushion, Indoor and Outdoor

No Mud Mat Standard, Cushion, Indoor and Outdoor ST GRA 900x600

Item.#
02346565
Mfr.#
ST GRA 900x600
Package Qty.
1Sheet
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Type
Doormat
Thickness (mm)
9
Purpose
Store and buildings which has less traffic., Store and buildings which has less traffic., Store and buildings which has less traffic., Store and buildings which has less traffic.
Weight (kg)
1.35
Dimension (mm)
900x600
Material
Vinyl chloride
Application
For shops faced relatively slow traffic. For both outdoor and indoor.