Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Neutralization Mat

Neutralization Mat 491-001

5.00 (1)
Item.#
02346906
Mfr.#
491-001
Package Qty.
1Sheet
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Charging Voltage (kV)
Less than 0.5
Weight (kg)
1.89
Material
Polyester fiber mixed conductive loop, Conductive fiber-filled PVC backing salt
Color
Dark blue
Dimension (mm)
600 x 900
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used before entering the clean room
5
From Japan
On 2015-12-16 14:44:36
I think that it is helping to prevent the static electricity of the white coat. Especially for hair contamination, we have to be careful, but we are pleased with the problem so far, so we are not getting up, so it is matte effect.
This review is about item#02346906.