Buy more than* S$200* and get FREE SHIPPING

  • Step Mat

Step Mat F-1-1

4.50 (8)
Item.#
02347475
Mfr.#
F-1-1
Package Qty.
1Sheet
Ship pack of
1
28.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pile)
Nylon
Weight (kg)
About 0.7
Type
Various mats
Material (backing)
Polyvinyl chloride (PVC)
Base Thickness (mm)
About 2
Color
Brighter green
Dimension (mm)
360x600
TRUSCO Part Number
157-7352
Pile Length (mm)
About 7
Purpose
Ornament floors (a show window, shop dressing, exhibition ornament), floor used rarely (interior decoration, a conference room, a locker room, etc.), floor used frequently (restaurant, coffee shop, door, hotel lobby, amusement center)
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
At the entrance Cantor in the office.
4
From Japan
On 2016-12-19 15:06:11
It is a great help because it is not the size of the mat, which is commercially available. I'm happy when the variation of color a lot.
This review is about item#2347511.
Doormat
3
From Japan
On 2016-03-08 14:49:23
There is no hair of the waist in one year, has been with the Heto'. The original "hospitality effect" was enough out.
This review is about item#02347563.
It has placed at the entrance of the store
4
From Japan
On 2016-01-14 13:42:40
Subside just in front of the normal size of the door, color also not too dark not too bright, it is familiar.
This review is about item#02347536.
Store entrance
5
From Japan
On 2014-08-08 14:07:21
It is a good item to split the price.
This review is about item#02347563.
Use in the vehicle mat
5
From Japan
On 2014-04-21 15:48:18
It is a good feeling.
This review is about item#02347493.
At the entrance of the apartment
5
From Japan
On 2012-06-16 11:48:55
I purchased a 90 × 120, be was good even 90 × 150? The hardware store was quite helpful because it does not sell the large format size. Based rubber It does not have to is turning heavy strength likely, I think that cushion is also good.
Entrance apartment
5
From Japan
On 2012-06-15 15:54:00
High elasticity, also can not move like a mat that has been used before liked. Next time will be in one size larger mono.
This review is about item#02347493.
Store, use the entrance of the office
5
From Japan
On 2011-05-31 19:00:32
Shade is very good like a natural lawn. Stepping comfort reputation was good in the fluffy.
This review is about item#02347511.