Buy more than* S$200* and get FREE SHIPPING

  • Step Mat

Step Mat F-1-12

4.36 (14)
Item.#
02347493
Mfr.#
F-1-12
Package Qty.
1Sheet
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pile)
Nylon
Weight (kg)
About 3.8
Type
Various mat
TRUSCO Part Number
157-7387
Frame Width (mm)
20
Pile Length (mm)
About 7
Color
Green lighter
Dimension (mm)
900x1200
2015 Trusco Published Pages
4 2064
2014 TRUSCO Published Page
3-1009
Material (backing)
Polyvinyl chloride (PVC)
Base Thickness (mm)
About 2
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Borrowing plaza (Used when entering the reception area from the outdoor ⇒ Prevention of dirt at the receiving point and the factory)
5
From Japan
On 2018-03-27 09:40:41
As a result of using the price inexpensively, I felt it was a very good mat.
This review is about item#2347563.
Front door mat
5
From Japan
On 2018-02-07 14:29:28
I was able to choose the desired size with abundant size. The length of hair is also just right and I am satisfied with the impression of a clean entrance.
This review is about item#2347502.
Used as a front mat of entrance of exercise classroom
5
From Japan
On 2018-01-16 18:18:39
It is solidly built, it is durable and it is indispensable as an entrance mat.
This review is about item#2347563.
Entrance from outside staircase
3
From Japan
On 2017-12-07 16:23:33
The lateral width is good, but it is slightly satisfying if the longitudinal size is larger 10 cm later.
This review is about item#2347475.
Pre-entry stain prevention
5
From Japan
On 2017-11-27 14:22:12
I think that packaging is also good and it was nice to use immediately without bruising
This review is about item#2347536.
From the warehouse for the entrance of the office
2
From Japan
On 2017-03-21 09:10:18
I think that it will be stabilized when there is a little more weight. I hope the slip on the back is a bit more powerful as well.
This review is about item#2347563.
Entrance in the office The place of the canter.
4
From Japan
On 2016-12-19 15:06:11
It is a big help because it is not a size in the mat which is on the market. I am glad that there are lots of color variations.
This review is about item#2347511.
Front door mat
3
From Japan
On 2016-03-08 14:49:23
In one year the hips of the hair have gone, and it has become a backdrop. The original "hospitality effect" came out satisfactorily.
This review is about item#02347563.
It is at the entrance of the store
4
From Japan
On 2016-01-14 13:42:40
It fits right in front of an ordinary size door, the color is too bright, it is not too dark, it is familiar.
This review is about item#02347536.
Shop entrance
5
From Japan
On 2014-08-08 14:07:21
It is a good commodity for price.
This review is about item#02347563.