Buy more than* S$200* and get FREE SHIPPING

  • Step Mat

Step Mat F-1-18

4.22 (9)
Item.#
02347511
Mfr.#
F-1-18
Package Qty.
1Sheet
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pile)
Nylon
Pile Length (mm)
About 7
Color
Green bright
Dimension (mm)
900x1800
TRUSCO Part Number
171-7375
Material (backing)
Polyvinyl chloride (PVC)
Base Thickness (mm)
About 2
Weight (kg)
About 5.8
Type
Various mat
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
From the warehouse for the entrance of the office
2
From Japan
On 2017-03-21 09:10:18
I think that it will be stabilized when there is a little more weight. I hope the slip on the back is a bit more powerful as well.
This review is about item#2347563.
Entrance in the office The place of the canter.
4
From Japan
On 2016-12-19 15:06:11
It is a big help because it is not a size in the mat which is on the market. I am glad that there are lots of color variations.
This review is about item#2347511.
Front door mat
3
From Japan
On 2016-03-08 14:49:23
In one year the hips of the hair have gone, and it has become a backdrop. The original "hospitality effect" came out satisfactorily.
This review is about item#02347563.
It is at the entrance of the store
4
From Japan
On 2016-01-14 13:42:40
It fits right in front of an ordinary size door, the color is too bright, it is not too dark, it is familiar.
This review is about item#02347536.
Shop entrance
5
From Japan
On 2014-08-08 14:07:21
It is a good commodity for price.
This review is about item#02347563.
Used as a vehicle mat
5
From Japan
On 2014-04-21 15:48:18
feel well.
This review is about item#02347493.
At the entrance of the apartment
5
From Japan
On 2012-06-16 11:48:55
I bought 90 × 120, but maybe even 90 × 150 was good? It is saved because the large size is not sold quite easily in the home center. The rubber of the base seems to be heavy, it seems to be strong, I do not have any mesh, I think the cushioning property is also good.
Entrance for apartment
5
From Japan
On 2012-06-15 15:54:00
I liked being highly elastic and not moving like the mat I used before. Next time I will make it one size big one.
This review is about item#02347493.
Used for shops, entrances of offices
5
From Japan
On 2011-05-31 19:00:32
The tone is like a natural lawn and very good. The stepping feel was also fluffy and the reputation was good.
This review is about item#02347511.