Buy more than* S$200* and get FREE SHIPPING

  • Step Mat

Step Mat F-1-40

4.31 (13)
Item.#
02347554
Mfr.#
F-1-40
Package Qty.
1Sheet
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pile)
Nylon
Material (backing)
PVC (Poly Vinyl Chloride)
Base Thickness (mm)
About2
Weight (kg)
About 13
Purpose
Ornament floors (a show window, shop dressing, exhibition ornament), floor used rarely (interior decoration, a conference room, a locker room, etc.), floor used frequently (restaurant, coffee shop, door, hotel lobby, amusement center)
TRUSCO Part Number
171-7383
Pile Length (mm)
About7
Color
Green Bright
Dimension (mm)
1500x2400
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Front door mat
5
From Japan
On 2018-02-07 14:29:28
I was able to choose the desired size with abundant size. The length of hair is also just right and I am satisfied with the impression of a clean entrance.
This review is about item#2347502.
Used as a front mat of entrance of exercise classroom
5
From Japan
On 2018-01-16 18:18:39
It is solidly built, it is durable and it is indispensable as an entrance mat.
This review is about item#2347563.
Entrance from outside staircase
3
From Japan
On 2017-12-07 16:23:33
The lateral width is good, but it is slightly satisfying if the longitudinal size is larger 10 cm later.
This review is about item#2347475.
Pre-entry stain prevention
5
From Japan
On 2017-11-27 14:22:12
I think that packaging is also good and it was nice to use immediately without bruising
This review is about item#2347536.
From the warehouse for the entrance of the office
2
From Japan
On 2017-03-21 09:10:18
I think that it will be stabilized when there is a little more weight. I hope the slip on the back is a bit more powerful as well.
This review is about item#2347563.
Entrance in the office The place of the canter.
4
From Japan
On 2016-12-19 15:06:11
It is a big help because it is not a size in the mat which is on the market. I am glad that there are lots of color variations.
This review is about item#2347511.
Front door mat
3
From Japan
On 2016-03-08 14:49:23
In one year the hips of the hair have gone, and it has become a backdrop. The original "hospitality effect" came out satisfactorily.
This review is about item#02347563.
It is at the entrance of the store
4
From Japan
On 2016-01-14 13:42:40
It fits right in front of an ordinary size door, the color is too bright, it is not too dark, it is familiar.
This review is about item#02347536.
Shop entrance
5
From Japan
On 2014-08-08 14:07:21
It is a good commodity for price.
This review is about item#02347563.
Used as a vehicle mat
5
From Japan
On 2014-04-21 15:48:18
feel well.
This review is about item#02347493.