Buy more than* S$200* and get FREE SHIPPING

  • Brush Entrance Mat

Brush Entrance Mat F-117-HK

Item.#
02347737
Mfr.#
F-117-HK
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
On behalf of joint type, #3 and #6 are the size combined its height, edges, and corners.
Material (frame)
EVA
Thickness (mm)
About 22
Color
Beige
Weight (g)
175
Purpose
For outdoor door mat.
Material (Brush Part)
Nylon
Others
Edge frame is sold separately.
Dimension (mm)
150x150