Buy more than* S$200* and get FREE SHIPPING

  • Brush Entrance Mat
  • Brush Entrance Mat
  • Brush Entrance Mat
  • Brush Entrance Mat

Brush Entrance Mat F-117-3

Item.#
02347746
Mfr.#
F-117-3
Package Qty.
1Sheet
Ship pack of
1
97.34 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Caution
On behalf of joint type, #3 and #6 are the size combined its height, edges, and corners.
Material (frame)
EVA
Thickness (mm)
About 22
TRUSCO Part Number
501-1604
Color
Green
Purpose
For outdoor door mat.
Material (Brush Part)
Nylon
Others
Edge frame is sold separately.
Weight (g)
2890
Dimension (mm)
450x750