Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Entrance Mat
  • Entrance Mat
  • Entrance Mat

Entrance Mat F-121-18

3.00 (2)
Item.#
02347825
Mfr.#
F-121-18
Package Qty.
1Sheet
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
E.V.A
Type
Doormat
TRUSCO Part Number
171-7502
2014 TRUSCO Published Page
3-1006
Weight (kg)
About 7
Thickness (mm)
About 20.5
Dimension (mm)
900x1800
2015 Trusco Published Pages
4 2060
Color
Green
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
From the warehouse for the entrance of the office
2
From Japan
On 2017-03-21 09:12:42
It is lighter than the one used before, and it will stabilize when putting it a little more if there is weight. It seems that dirt can be taken well because the hair is long.
This review is about item#2347807.
Used for entrance to the dining room. Measures against floor contamination.
4
From Japan
On 2016-02-16 15:52:52
It's been a while since I left it outdoors, but it is sturdy and there are currently no faults such as "broken soon".
This review is about item#02347807.