Buy more than* S$200* and get FREE SHIPPING

  • Entrance Mat

Entrance Mat F-121-6

3.00 (2)
Item.#
02347834
Mfr.#
F-121-6
Package Qty.
1Sheet
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
E.V.A
2014 TRUSCO Published Page
3-1006
Weight (kg)
About 2.3
Type
Doormat
TRUSCO Part Number
500-3768
2015 Trusco Published Pages
4 2060
Color
Green
Thickness (mm)
About 20.5
Dimension (mm)
600x900
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
From the warehouse for the entrance of the office
2
From Japan
On 2017-03-21 09:12:42
It is lighter than the one used before, and it will stabilize when putting it a little more if there is weight. It seems that dirt can be taken well because the hair is long.
This review is about item#2347807.
Used for entrance to the dining room. Measures against floor contamination.
4
From Japan
On 2016-02-16 15:52:52
It's been a while since I left it outdoors, but it is sturdy and there are currently no faults such as "broken soon".
This review is about item#02347807.