Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clean Scraper Doormat

Clean Scraper Doormat F-23-3

4.50 (2)
Item.#
02347895
Mfr.#
F-23-3
Package Qty.
1Sheet
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (frame)
Steel
Thickness (mm)
About 32
Weight (kg)
About 9.5
TRUSCO Part Number
500-3881
Material (Brush Part)
PET100% Play
Color
Mixing of Blue Green
Dimension (mm)
500x1000
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Outdoor mat
4
From Japan
On 2016-05-19 17:01:55
Mud and dirt from outside became less.
This review is about item#02347895.
I use it for mudguard of shoes.
5
From Japan
On 2015-12-01 16:13:18
The mud falls very beautifully, the brush is also solid, it does not seem to be dirty.
This review is about item#02347886.