Buy more than* S$200* and get FREE SHIPPING

  • Clean Scraper Doormat

Clean Scraper Doormat F-23-4

4.50 (2)
Item.#
02347904
Mfr.#
F-23-4
Package Qty.
1Sheet
Ship pack of
1
369.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (frame)
Steel
Thickness (mm)
About 32
Weight (kg)
About ten
TRUSCO Part Number
500-3890
Material (Brush Part)
PET100% Play
Color
Mixing of Blue Green
Dimension (mm)
600x900
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Outdoor mat
4
From Japan
On 2016-05-19 17:01:55
Mud and dirt from outside became less.
This review is about item#02347895.
I use it for mudguard of shoes.
5
From Japan
On 2015-12-01 16:13:18
The mud falls very beautifully, the brush is also solid, it does not seem to be dirty.
This review is about item#02347886.