Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Door Mat

Door Mat F-9-1

4.00 (3)
Item.#
02347956
Mfr.#
F-9-1
Package Qty.
1Sheet
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Material
E.V.A RESIN
Weight (kg)
About 1.05
TRUSCO Part Number
500-3733
Thickness (mm)
About 13
Type
Door mat
Dimension (mm)
450x600
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Installed in front of door at site entrance
4
From Japan
On 2018-03-23 14:39:50
The garbage on the back of the shoes takes with considerable probability. It is light and easy to handle. However, I think that it will be a little more difficult to shift.
This review is about item#2347974.
Dirty dirt on the entrance
3
From Japan
On 2016-10-14 16:38:40
I used the same thing before, but it got old and replaced. It is satisfactory because it's okay if it rains.
This review is about item#2347956.
Used at the entrance of the office
5
From Japan
On 2014-04-07 16:50:35
It was good that there was no deviation
This review is about item#02347965.