Buy more than* S$200* and get FREE SHIPPING

  • Door Mat

Door Mat F-9-3

4.00 (2)
Item.#
02347965
Mfr.#
F-9-3
Package Qty.
1Sheet
Ship pack of
1
53.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Material
E.V.A RESIN
Weight (kg)
1.53
TRUSCO Part Number
332-7655
Thickness (mm)
About 13
Type
Door mat
Dimension (mm)
450x750
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Off mud dirt doorstep
3
From Japan
On 2016-10-14 16:38:40
Even before replacement because it was using outdated the same thing. Am satisfied because it is all right even in the weather-beaten.
This review is about item#2347956.
Used at the entrance of the office
5
From Japan
On 2014-04-07 16:50:35
It was good that there was no deviation
This review is about item#02347965.