Buy more than* S$200* and get FREE SHIPPING

  • Door Mat

Door Mat F-9-6

4.00 (3)
Item.#
02347974
Mfr.#
F-9-6
Package Qty.
1Sheet
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Material
E.V.A RESIN
Weight (kg)
1.95
TRUSCO Part Number
332-7663
Thickness (mm)
About 13
Type
Door mat
Dimension (mm)
600x900
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Installed in front of door at site entrance
4
From Japan
On 2018-03-23 14:39:50
The garbage on the back of the shoes takes with considerable probability. It is light and easy to handle. However, I think that it will be a little more difficult to shift.
This review is about item#2347974.
Dirty dirt on the entrance
3
From Japan
On 2016-10-14 16:38:40
I used the same thing before, but it got old and replaced. It is satisfactory because it's okay if it rains.
This review is about item#2347956.
Used at the entrance of the office
5
From Japan
On 2014-04-07 16:50:35
It was good that there was no deviation
This review is about item#02347965.